text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Self-cutting threaded insert type 302 Steel Case-hardened Zinc plated yellow passivated M5X10

Article number
Diameter
Length
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302

Specifications

Diameter M5
Length 10 mm
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.

Dimensions

d-D M5
d1 M5
d2 8
Drill depth (min.) 13
L (mm) 10
P (d1) 0.8
P (d2) 1

Article numbers

Article number 71550.050.001
EAN 8715492909886
UBB 950355785664
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.