text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Roughening disc A 24 extra dm115xT6mm offset steel bore 22.23 mm KLINGSPOR

Article number 4P671090
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for steel Yes
Suitable for metal Yes

Specifications

Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Brand KLINGSPOR
Model A 24 Extra; Kronenflex

Description

Standard disc for metal processing. Medium-hard bond. Long service life. Aggressive. Bore 22.23 mm Ø

Article numbers

Article number 4P671090
EAN 4014855026524
UBB 500513285113
UNSPSC 27110000
Manufacturer article nr  188465
Do not close this page. This message will disappear, when the page is fully loaded.