text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Rodac Compressed Air Hose 8 x 15mm Rubber 16bar 50m


Article number 2K705692
Transparent No
Material inlay Other
Internal diameter (mm) 8
Max. operating pressure at 20 °C (bar) 16
Material of inner wall NR (natural rubber)
Material of outer wall NR (natural rubber)
Suitable for foods No
Packed per 1

Specifications

Transparent No
Material inlay Other
Internal diameter (mm) 8
Max. operating pressure at 20 °C (bar) 16
Material of inner wall NR (natural rubber)
Material of outer wall NR (natural rubber)
Suitable for foods No
Inner wall colour Other
Static wire No
Nominal diameter 5/16 inch
Electrically conductive inside wall No
Spiral None
Outside wall colour Black

Article numbers

Article number 2K705692
EAN 8717659229073
UBB 500632177936
UNSPSC 27131613
Manufacturer article nr  RR7014
Do not close this page. This message will disappear, when the page is fully loaded.