text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Rodac Compressed Air Hose 8 x 14mm Polyurethane 20-60bar 30m


Article number 7L798796
Transparent No
Material inlay Other
Internal diameter (mm) 8
Max. operating pressure at 20 °C (bar) 20
Material of inner wall Other
Material of outer wall Other
Suitable for foods No
Packed per 1

Specifications

Transparent No
Material inlay Other
Internal diameter (mm) 8
Max. operating pressure at 20 °C (bar) 20
Material of inner wall Other
Material of outer wall Other
Suitable for foods No
Inner wall colour Black
Static wire No
Nominal diameter 5/16 inch
Min. bursting pressure (bar) 60
Electrically conductive inside wall No
Spiral None
Outside wall colour Green

Article numbers

Article number 7L798796
EAN 8717659192889
UBB 500632177514
UNSPSC 27131613
Manufacturer article nr  RR7002
Do not close this page. This message will disappear, when the page is fully loaded.