text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Rodac ISO 6 Male Plug 1/4" BSP 10-Piece


Article number 7J535114
Material Other
Standard Other
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
Packed per 1

Specifications

Material Other
Standard Other
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None

Article numbers

Article number 7J535114
EAN 8717659225662
UBB 500632169776
UNSPSC 27131613
Manufacturer article nr  RR7302SET
Do not close this page. This message will disappear, when the page is fully loaded.