text.skipToContent text.skipToNavigation

Ripca Fork cable lug 2.5-6.0mm² yellow Ø 6.4mm 100 Pieces

Numéro d'article 1C046332
Halogen free No
Surface protection Bare
Insulation Polyvinyl chloride (PVC)
Total length (mm) 30.7
Flange shape Fork shape
For pull protected connections No
Reel/roll packaging No

Spécifications

Halogen free No
Surface protection Bare
Insulation Polyvinyl chloride (PVC)
Total length (mm) 30.7
Flange shape Fork shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Yellow
Material Copper
Bolt dimension (metric) 6.4
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 16.7

Numéros d'articles

Numéro d'article 1C046332
EAN 8712734009861
UBB 500641077382
UNSPSC 31163100
N° Article du fabricant 686YLW-100
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.