text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Ripca Flat connector sleeve 2.5-6.0mm² yellow 6.3x0.8mm 100 Pieces


Article number 5S783085
Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Yellow
Plug dimensions Flat 6.3x0.8 mm
Material Brass
Packed per 1

Specifications

Design Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Yellow
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 14 - 10
Nominal cross section (mm²) 2.5 - 6
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand RIPCA

Article numbers

Article number 5S783085
EAN 8712734009601
UBB 500641034714
UNSPSC 31163100
Manufacturer article nr  543YLW-100
Do not close this page. This message will disappear, when the page is fully loaded.