text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Ripca Shrink tubing 6.0-2.0mm black 3:1 with adhesive liner 6.0-2.0mm Black - 5m


Article number 5H664646
Colour Black
Halogen free No
Type Heat-shrink
Length 5
Material Other
Operating temperature (°C) -55 - 135
Inner diameter before heat-shrink (mm) 6
Packed per 1

Specifications

Colour Black
Halogen free No
Type Heat-shrink
Length 5
Material Other
Operating temperature (°C) -55 - 135
Inner diameter before heat-shrink (mm) 6
Inner diameter after heat-shrink (mm) 2
Transparent No
Printable No
With inner glue Yes
UL approval Yes

Article numbers

Article number 5H664646
EAN 8712734036492
UBB 500644365412
UNSPSC 27110000
Manufacturer article nr  HSSA6B-5
Do not close this page. This message will disappear, when the page is fully loaded.