text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Eye Type Cable Connector 12-10AWG Nylon Yellow 5mm Hole


Cable Connectors, eye type Content: 100 pieces. Colour: yellow. Screws5mmCable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 5mm

Article number 5K872930
Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Ring shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Yellow
Material Copper
Bolt dimension (metric) 5
AWG-range 12 - 10
Nominal cross section (mm²) 4 - 6
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes
Brand KNIPEX

Description

Cable Connectors, eye type Content: 100 pieces. Colour: yellow. Screws5mmCable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 5mm

Article numbers

Article number 5K872930
EAN 4003773076162
UBB 500641818579
UNSPSC 27110000
Manufacturer article nr  97 99 177
Do not close this page. This message will disappear, when the page is fully loaded.