text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Ripca Single core cable 2.5mm² yellow 100m


Article number 7L650391
Nom. conductor cross-section 2.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Yellow
Packed per 1

Specifications

Nom. conductor cross-section 2.5
Insulation material Polyvinyl chloride (PVC)
Conductor coding Colour
Nom. voltage U 300
Conductor material Copper
Conductor composition Class 6 = very flexible
Conductor colour Yellow
Rated voltage U0 300
Number of cores 1
Max. permissible conductor temperature 105
Approx. outer diameter 2.85
Oil-resistant in accordance with IEC 60811-404 No
Cold-resistant in accordance with EN 60811-504+505+506 No
Conductor surface Other
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None
AWG size 14
Conductor identification/ coding colour Yellow

Article numbers

Article number 7L650391
EAN 8712734058203
UBB 500644288457
UNSPSC 39100000
Manufacturer article nr  2.5YLW-100
Do not close this page. This message will disappear, when the page is fully loaded.