text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Retaining washer Plastic Polyamide (nylon) 6.6 M14


Article number
Class 6.6
For nom. size 14
Material Plastic
Material technical Polyamide (nylon)
Packed per 25
Full Box only

Specifications

Class 6.6
For nom. size 14
Material Plastic
Material technical Polyamide (nylon)

Dimensions

d1 14.2
d2 25.4
e 2.4
h 5.5

Article numbers

Article number 56770.140.001
EAN 8715492865670
UBB 950356124319
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.