text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Quick link for chains Stainless steel A4 8MM

Article number
Diameter
Material Stainless steel
Material technical A4

Specifications

Diameter 8 mm
Material Stainless steel
Material technical A4

Dimensions

D (mm) 8

Article numbers

Article number 16723.080.001
EAN 8715493188471
UBB 950465018139
UNSPSC 31162803

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.