text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type slotted round nut with non-metallic insert type GUK Steel Zinc plated yellow passivated 14H M35X1,50

Specifications

Diameter M35
Class 14H
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread
Type no. GUK

Dimensions

b 5
d-D M35
d2 50
h 11.1
Number of slots 4
P 1.5
Wall thickness t 3

Article numbers

Article number 11790.350.150
EAN 8715492574305
UBB 950355959665
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.