text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated yellow passivated |10| M6

Specifications

Diameter M6
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
h 6
P 1
s 10

Standards

DIN 985
NF E25-412
ISO ≈10511

Article numbers

Article number 12450.060.001
EAN 8715492578693
UBB 950355359700
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.