text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut with non-metallic insert, high type DIN 982 Steel Zinc plated yellow passivated 10 M6


Article number
Diameter
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Packed per 250
Full Box only

Specifications

Diameter M6
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
h 8
P 1
s 10

Standards

NF ≈E25-409
ISO ≈7040
DIN 982

Article numbers

Article number 12662.060.001
EAN 8715492579577
UBB 950355852720
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.