text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut plastic Polyamide (nylon) 6.6 M4

Specifications

Diameter M4
Class 6.6
Color White
Driving features Hexagon
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread

Dimensions

d-D M4
d2 9.3
h 6.4
P 0.7
s 7

Article numbers

Article number 56220.040.001
EAN 8715492861160
UBB 950355239191
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.