text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut, all metal H100-ESN Steel Zinc plated 8 M18


Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M18
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Type no. H100-ESN
Info Special features of steel prevailing torque type H100-ESN hexagon nuts:
  • These nuts can be used with bolts in property class 8.8 or lower.
  • Temperature resistant from -50 °C up to +300 °C.The self-locking function of the nut is realized by the elastic, axial displacement of the partly seperated and compressed parts of the nut in relation to each other. The nut runs freely on the bolt until the groove is reached. With further rotation the clamping force on the thread flanks is achieved by the elastic reaction of the material, independant of the torque.Special features of prevailing torque type H100-ESN hexagon nuts:
    • Reversible – the locking slot is placed in the middle of the nut.
    • Re-useable up to 5 times without significant performance loss.
    • Resistant to shocks, vibrations and dynamic loads.
    • Suitable for automatic assembly.

Dimensions

d-D M18
m 18
P 2.5
s 27

Article numbers

Article number 13100.180.001
EAN 8715492581372
UBB 950355141249
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.