text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut, all metal H100-ESN Stainless steel A2 70 M4


Article number
Diameter
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M4
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Type no. H100-ESN
Info Special features of stainless steel prevailing torque type H100-ESN hexagon nuts:
  • These nuts are provided with a special lubricant to prevent seizing.
  • Temperature resistant from -200 °C up to +400 °C.The self-locking function of the nut is realized by the elastic, axial displacement of the partly seperated and compressed parts of the nut in relation to each other. The nut runs freely on the bolt until the groove is reached. With further rotation the clamping force on the thread flanks is achieved by the elastic reaction of the material, independant of the torque.Special features of prevailing torque type H100-ESN hexagon nuts:
    • Reversible – the locking slot is placed in the middle of the nut.
    • Re-useable up to 5 times without significant performance loss.
    • Resistant to shocks, vibrations and dynamic loads.
    • Suitable for automatic assembly.

Dimensions

d-D M4
m 4
P 0.7
s 7

Article numbers

Article number 51710.040.001
EAN 8715492307248
UBB 950355226719
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.