text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Prevailing torque type hexagon nut, all metal DIN 980V Steel Zinc plated 10 M18


Article number
Diameter
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 50
Full Box only

Specifications

Diameter M18
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M18
h (max.) 18
P 2.5
s 27

Standards

ISO 7042
NEN 2452
NF E25-410
BS 4929-1
DIN 980-V

Article numbers

Article number 12910.180.001
EAN 8715492580207
UBB 951355098264
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.