text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Cold chisel W.23mm L.300mm


DIN 6453flatchrome vanadium steel, lacquered silver

Article number G0701.000.300
Surface protection Lacquered
Length 300
Chisel width (mm) 27
Blade shape Flat
Material Chrome-vanadium steel
Packed per 1

Specifications

Surface protection Lacquered
Length 300
Chisel width (mm) 27
Blade shape Flat
Material Chrome-vanadium steel
Shank shape Flat oval
Brand STAHLWILLE
Type 102/300 FLACHMEISSEL, FLACHOVAL

Description

DIN 6453flatchrome vanadium steel, lacquered silver

Article numbers

Article number G0701.000.300
EAN 4018754040384
UBB 203116061391
UNSPSC 27111901
Manufacturer article nr  70020008
Do not close this page. This message will disappear, when the page is fully loaded.