text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

PB Swiss Synthetic Non-recoil Hammer Fiber steel 303 Ø50mm


Article number P0202.000.006
Design Plastic hammer
Length 380
Material stick GRP (Glass fiber reinforced plastic)
Tip diameter/tip width (mm) 50
Non-rebound Yes
Weight total (g) 1140
Material head Plastic
Packed per 6
Full Box only

Specifications

Design Plastic hammer
Length 380
Material stick GRP (Glass fiber reinforced plastic)
Tip diameter/tip width (mm) 50
Non-rebound Yes
Weight total (g) 1140
Material head Plastic

Article numbers

Article number P0202.000.006
EAN 7610733017409
UBB 417112303611
UNSPSC 27111602
Manufacturer article nr  PB 303.6
Do not close this page. This message will disappear, when the page is fully loaded.