text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wera 967/9 Multicolor Torx L-Key Set in Blister Pack T8-T40 9-Piece


967/9 TX 1 SB TORX® L-key set, BlackLaser, 9 pieces 9x 967 PKL TORX® L-key, BlackLaser: TX 9x79 mm, TX 10x85 mm, TX 8x76 mm, TX 15x90 mm, TX 20x96 mm, TX 25x104 mm, TX 27x112 mm, TX 30x122 mm, TX 40x132 mmHigh quality L-key set for recessed TORX® screws. Partially with ballpoint: the ball-end on the long arm allows for reliable working even in difficult

Article number 5M407358
Packaging Other
Size (TX) 40
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Packed per 1

Specifications

Packaging Other
Size (TX) 40
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 9
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand WERA
Model 967/9 TX

Description

967/9 TX 1 SB TORX® L-key set, BlackLaser, 9 pieces 9x 967 PKL TORX® L-key, BlackLaser: TX 9x79 mm, TX 10x85 mm, TX 8x76 mm, TX 15x90 mm, TX 20x96 mm, TX 25x104 mm, TX 27x112 mm, TX 30x122 mm, TX 40x132 mmHigh quality L-key set for recessed TORX® screws. Partially with ballpoint: the ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys. Come in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.

Article numbers

Article number 5M407358
EAN 4013288106438
UBB 500643322455
UNSPSC 27111710
Manufacturer article nr  05073598001
Do not close this page. This message will disappear, when the page is fully loaded.