text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

PAL Self-locking counter nut DIN 7967 Stainless steel A2 M12


Article number
Diameter
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M12
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M12
m 4.5
P 1.75
s 19

Standards

NF E27-460
DIN 7967

Article numbers

Article number 51735.120.001
EAN 8715492307828
UBB 950355817194
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.