text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

PAL Self-locking counter nut DIN 7967 Spring steel Zinc plated M42


Article number
Diameter
Driving features Hexagon
Material Spring steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Packed per 50
Full Box only

Specifications

Diameter M42
Driving features Hexagon
Material Spring steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M42
m 11
P 4.5
s 65

Standards

DIN 7967
NF E27-460

Article numbers

Article number 12530.420.001
EAN 8715494508261
UBB 500621759926
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.