text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexagon head screw ISO 4017 Steel Zinc plated 8.8


Article number
Diameter
Length
Class 8.8
Material Steel
Surface treatment Zinc plated
Packed per 1

Specifications

Diameter M6
Length 60 mm
Class 8.8
Material Steel
Surface treatment Zinc plated

Standards

DIN 933

Article numbers

Article number CM93436646
UBB 402248922113
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.