text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hexalobular socket head cap screw ISO 14579 Steel Zinc plated 8.8

Article number
Diameter
Length
Class 8.8
Material Steel
Surface treatment Zinc plated

Specifications

Diameter M6
Length 35 mm
Class 8.8
Material Steel
Surface treatment Zinc plated

Article numbers

Article number CM87481980
UBB 402248922300
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.