text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Assembly bench beech W1200xD700xH840 mm / 30 mm panel thickness


Article number 9Z974765
Width (mm) 1200
Depth (mm) 700
Foldable No
Suitable for wall mounting No
Height (mm) 840 - 840
With drawers case No
Thickness worktop (mm) 30
Packed per 1

Specifications

Width (mm) 1200
Depth (mm) 700
Foldable No
Suitable for wall mounting No
Height (mm) 840 - 840
With drawers case No
Thickness worktop (mm) 30
Wheeled No
Material worktop Plywood
Adjustable height No
With brake No

Article numbers

Article number 9Z974765
EAN 8716736003773
UBB 500584061120
UNSPSC 56111902
Manufacturer article nr  4000870130
Do not close this page. This message will disappear, when the page is fully loaded.