text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Folding pliers length 255 mm abutting face 90 deg angled powder-coated ERDI


Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article number 9W651476
Surface protection Other
Length 255
Jaw width (mm) 60
Cranked Yes
Handle cover Other
Packed per 1

Specifications

Surface protection Other
Length 255
Jaw width (mm) 60
Cranked Yes
Handle cover Other

Description

Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article numbers

Article number 9W651476
UBB 500719110727
UNSPSC 27112104
Manufacturer article nr  D351-60
Do not close this page. This message will disappear, when the page is fully loaded.