text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Turning tools DIN 4971 ISO1 12 x 12 mm left straight WILKE


Article number 9T911515
Width 12
Height 12
Shape Other
Total length (mm) 100
Cutting direction Left (LH)
Shape of chisel Straight
Packed per 1

Specifications

Width 12
Height 12
Shape Other
Total length (mm) 100
Cutting direction Left (LH)
Shape of chisel Straight

Article numbers

Article number 9T911515
EAN 4030456136431
UBB 500583986996
UNSPSC 27110000
Manufacturer article nr  124971L1212P253
Do not close this page. This message will disappear, when the page is fully loaded.