text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Steel square leg length 100 x 70 mm with stop PROMAT


Article number 9R378272
Material Steel
Length long leg (mm) 100
With stop Yes
Length short leg (mm) 70
Packed per 1

Specifications

Material Steel
Length long leg (mm) 100
With stop Yes
Length short leg (mm) 70

Article numbers

Article number 9R378272
EAN 4015448410867
UBB 500583943260
UNSPSC 27111803
Manufacturer article nr  4000858110
Do not close this page. This message will disappear, when the page is fully loaded.