text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Precision soldering iron MULTITIP C25 450 degC output 25 W ERSA


Article number 9P554419
Nominal power (W) 25
Max. soldering tip temperature (°C) 450
Warm-up period (s) 60
Type of soldering tip Other
Soldering tip replaceable Yes
Packed per 1

Specifications

Nominal power (W) 25
Max. soldering tip temperature (°C) 450
Warm-up period (s) 60
Type of soldering tip Other
Soldering tip replaceable Yes

Article numbers

Article number 9P554419
EAN 4003008048193
UBB 500583884431
UNSPSC 23270000
Manufacturer article nr  0920BD
Do not close this page. This message will disappear, when the page is fully loaded.