text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wet and dry vacuum cleaner AERO 26-21 PC 1250 W 3600 l/min 210 mbar 25 l NILFISK


Article number 9B004666
Width 390
Height 530
Depth 375
Reservoir volume (l) 25
Cable length (m) 5
Nominal power consumption (W) 1250
Machine weight (kg) 9
Packed per 1

Specifications

Width 390
Height 530
Depth 375
Reservoir volume (l) 25
Cable length (m) 5
Nominal power consumption (W) 1250
Machine weight (kg) 9
Vacuum power control Electronic
Sound power level 64
Basic colour Blue
Max. negative pressure (mbar) 210
Air volume per suction motor (l/s) 60

Article numbers

Article number 9B004666
EAN 5711145158888
UBB 500583727440
UNSPSC 47121604
Manufacturer article nr  107406606
Do not close this page. This message will disappear, when the page is fully loaded.