text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Mason's line length 100 m diameter 2 mm 65 kg polypropylene green/white


Article number 9A644915
Colour Green
Model Braided
Thickness (mm) 2
Material Polypropylene (PP)
Colour on band/stripe White
Elastic No
Packed per 1

Specifications

Colour Green
Model Braided
Thickness (mm) 2
Material Polypropylene (PP)
Colour on band/stripe White
Elastic No

Article numbers

Article number 9A644915
EAN 4016590004157
UBB 500583722490
UNSPSC 27110000
Manufacturer article nr  008502000201000AA
Do not close this page. This message will disappear, when the page is fully loaded.