text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Turning tools DIN 4971 ISO1 25 x 25 mm left straight WILKE


Article number 8U961630
Width 25
Height 25
Shape Other
Total length (mm) 140
Cutting direction Left (LH)
Shape of chisel Straight
Packed per 1

Specifications

Width 25
Height 25
Shape Other
Total length (mm) 140
Cutting direction Left (LH)
Shape of chisel Straight

Article numbers

Article number 8U961630
EAN 4030456136882
UBB 500583639744
UNSPSC 27110000
Manufacturer article nr  124971L2525P253
Do not close this page. This message will disappear, when the page is fully loaded.