text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

HACCP scrubber length 300 mm thickness of bristles 0.50 mm blue NÖLLE


Article number 8T586066
Length (mm) 300
Material handle Plastic
Brush material Other
Packed per 1

Specifications

Length (mm) 300
Material handle Plastic
Brush material Other

Article numbers

Article number 8T586066
EAN 4250560515193
UBB 500583619373
UNSPSC 27110000
Manufacturer article nr  18323053
Do not close this page. This message will disappear, when the page is fully loaded.