text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Metal foil thickness 0.250 mm steel length 2500 mm width 150 mm


Article number 8R818016
Width 150
Thickness (mm) 0.25
Length 2500
Material Other
Packed per 1

Specifications

Width 150
Thickness (mm) 0.25
Length 2500
Material Other

Article numbers

Article number 8R818016
EAN 4054773009575
UBB 500583606735
UNSPSC 48102100
Manufacturer article nr  858841
Do not close this page. This message will disappear, when the page is fully loaded.