text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Dial gauge DIN 878 10 mm readout 0.01 mm with impact protection PROMAT


Article number 8R383549
Measurement principle Other
Digital indication No
Measuring range (mm) 10-10
Metric graduation Yes
Outer ring diameter (mm) 58
Diameter of chuck shank (mm) 8
Packed per 1

Specifications

Measurement principle Other
Digital indication No
Measuring range (mm) 10-10
Metric graduation Yes
Outer ring diameter (mm) 58
Diameter of chuck shank (mm) 8

Article numbers

Article number 8R383549
EAN 4015448532910
UBB 500583600878
UNSPSC 41111601
Manufacturer article nr  4000851511
Do not close this page. This message will disappear, when the page is fully loaded.