text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Feed hopper 3342 for 200 l barrels GFP diameter 560 mm CEMO


Article number 8O851383
Volume (ml) 200
Material Other
Flexible spout No
With sieve No
Outer diameter spout (mm) 560
Packed per 1

Specifications

Volume (ml) 200
Material Other
Flexible spout No
With sieve No
Outer diameter spout (mm) 560

Article numbers

Article number 8O851383
EAN 4052886140727
UBB 500583565238
UNSPSC 24101902
Manufacturer article nr  3342
Do not close this page. This message will disappear, when the page is fully loaded.