text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wet and dry vacuum cleaner ATTIX 30-01 1500 W 3700 l/min 250 mbar 30 l NILFISK


Article number 8I214346
Width 380
Height 595
Depth 450
Reservoir volume (l) 30
Cable length (m) 7.5
Nominal power consumption (W) 1500
Machine weight (kg) 10
Packed per 1

Specifications

Width 380
Height 595
Depth 450
Reservoir volume (l) 30
Cable length (m) 7.5
Nominal power consumption (W) 1500
Machine weight (kg) 10
Vacuum power control Electronic
Sound power level 59
Basic colour Blue
Max. negative pressure (mbar) 250
Air volume per suction motor (l/s) 61.6

Article numbers

Article number 8I214346
EAN 5711145265142
UBB 500583474076
UNSPSC 47121604
Manufacturer article nr  107413590
Do not close this page. This message will disappear, when the page is fully loaded.