text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Service unit standard thread 1/2 inch semi-automatic BG III 3-part 3200 l/min wi


Article number 8H964600
Max. flow rate (l/h) 3200
Thread size inner thread (inch) 1/2 inch
Depositional particle size (µm) 5
Type 850 C
Packed per 1

Specifications

Max. flow rate (l/h) 3200
Thread size inner thread (inch) 1/2 inch
Depositional particle size (µm) 5
Type 850 C

Article numbers

Article number 8H964600
EAN 4047322121392
UBB 500583470504
UNSPSC 41112404
Manufacturer article nr  101067
Do not close this page. This message will disappear, when the page is fully loaded.