text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Steel square leg length 400 x 230 mm w/o stop PROMAT


Article number 8C669429
Material Steel
Length long leg (mm) 400
With stop No
Length short leg (mm) 230
Packed per 1

Specifications

Material Steel
Length long leg (mm) 400
With stop No
Length short leg (mm) 230

Article numbers

Article number 8C669429
EAN 4015448410812
UBB 500583396857
UNSPSC 27111803
Manufacturer article nr  4000858040
Do not close this page. This message will disappear, when the page is fully loaded.