text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Automatic stripping pliers Stripax® 16 length 190 mm 6-16 (AWG 10... 6) mm² WEIDMÜLLER


Article number 7Z348979
Insulated Yes
With wire cutter No
Weight (g) 170.1
Length (mm) 190
Isolation protection 1000 V No
Longitudinal section Yes
Round edge No
Packed per 1

Specifications

Insulated Yes
With wire cutter No
Weight (g) 170.1
Length (mm) 190
Isolation protection 1000 V No
Longitudinal section Yes
Round edge No
Strip range AWG 10 - 6
Spiral cut No
Depth of notch adjustable No
Strip length adjustable No
Strip range cross-section (mm²) 6 - 16
Grip design 2-components
With impact protection No
ESD tested No
Self-adjusting No
VDE tested No

Article numbers

Article number 7Z348979
EAN 4008190183875
UBB 500583353031
UNSPSC 27112135
Manufacturer article nr  9005610000
Do not close this page. This message will disappear, when the page is fully loaded.