text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Rubbing board lightweight type plastic L240xW120xT15–20 mm


Article number 7X480161
Width (mm) 120
Model Rubbing board
Length (mm) 240
Model REIBFIX-KRONE
Packed per 1

Specifications

Width (mm) 120
Model Rubbing board
Length (mm) 240
Model REIBFIX-KRONE

Article numbers

Article number 7X480161
EAN 4004199201220
UBB 500583328215
UNSPSC 27110000
Manufacturer article nr  20 12 24
Do not close this page. This message will disappear, when the page is fully loaded.