text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Rubbing board coarse, with sponge layer plastic L240xW120xT20mm


Article number 7W430232
Width (mm) 120
Height (mm) 20
Length (mm) 240
Packed per 1

Specifications

Width (mm) 120
Height (mm) 20
Length (mm) 240

Article numbers

Article number 7W430232
EAN 4004199421222
UBB 500583314355
UNSPSC 27110000
Manufacturer article nr  42 12 24
Do not close this page. This message will disappear, when the page is fully loaded.