text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Mason's line length 50 m diameter 1.7 mm 30 kg polyethylene green


Article number 7S685287
Colour Green
Model Braided
Thickness (mm) 1.7
Material Polyethylene (PE)
Colour on band/stripe None
Elastic No
Packed per 1

Specifications

Colour Green
Model Braided
Thickness (mm) 1.7
Material Polyethylene (PE)
Colour on band/stripe None
Elastic No

Article numbers

Article number 7S685287
EAN 4016590000821
UBB 500583265912
UNSPSC 27110000
Manufacturer article nr  P23 1,7 50 G
Do not close this page. This message will disappear, when the page is fully loaded.