text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Safety strip metal shears D123S overall length 260 mm capacity 1 x 32 mm right ERDI


One-handed operation with little effort thanks to double leverage. Metal fastening will not spring up dangerously due to safety hold mechanism in the snip. Flat lower jaw easily slips under taut banding. Can even be used with hardened steel belts (560 N/mm²) with belt widths up to 32 mm, belt thicknesses up to 1 mm. Induction hardened cutting edge for a

Article number 7O742182
Length of blade (mm) 38
Length (mm) 260
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 38
Length (mm) 260
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes

Description

One-handed operation with little effort thanks to double leverage. Metal fastening will not spring up dangerously due to safety hold mechanism in the snip. Flat lower jaw easily slips under taut banding. Can even be used with hardened steel belts (560 N/mm²) with belt widths up to 32 mm, belt thicknesses up to 1 mm. Induction hardened cutting edge for a long service life. ERGO-handle for increased comfort – reduced hand fatigue!

Article numbers

Article number 7O742182
UBB 500719110560
UNSPSC 27111506
Manufacturer article nr  D123S
Do not close this page. This message will disappear, when the page is fully loaded.