text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Watercourse pump 5400 l/h 4 m 135 W SICCE


Article number 7M892609
Number of phases 1
Cable length (m) 10
Max. static height (mm) 4
Flange shape Other
Electrical connection Cable
Rated voltage (V) 230 - 230
Frequency 50 Hz
Packed per 1

Specifications

Number of phases 1
Cable length (m) 10
Max. static height (mm) 4
Flange shape Other
Electrical connection Cable
Rated voltage (V) 230 - 230
Frequency 50 Hz
Degree of protection (IP) Other
Material impeller/pump wheel Other
Material motor housing Other
Material quality motor housing Other
Motor power input (P1) per motor (kW) 0.135
Volume flow rate (BEP) (m³/h) 5.4
Connection standard outlet side Other
Nominal operating mode Other
With protection against dry running No
Type of speed control Other
Motor speed control Other
With cutting system No
Material pump casing Fibre-reinforced plastic
Pump circuit Other
Material quality pump casing Other
Suitable for dry set-up No
Material quality impeller/pump wheel Other
Nominal diameter connection outlet side 1 inch (25)
Connection outlet side Other
Flange compression stage connection outlet side Other

Article numbers

Article number 7M892609
EAN 8011469993118
UBB 500583201800
UNSPSC 40151513
Manufacturer article nr  6000000483
Do not close this page. This message will disappear, when the page is fully loaded.