text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Thermometer measuring range -50 to 50 degC H232xW80xD32mm TFA


Article number 7M504966
Measured value memory No
Indication Analogue
Interface No
Measuring range (mm) -50 - 50
Measurement of differential temperature No
Measurement of relative air humidity No
Measurement of material humidity No
Packed per 1

Specifications

Measured value memory No
Indication Analogue
Interface No
Measuring range (mm) -50 - 50
Measurement of differential temperature No
Measurement of relative air humidity No
Measurement of material humidity No
Multiple display No
Thermal element RTD No
Thermal element type B No
Thermal element type E No
Thermal element type J No
Thermal element type K No
Thermal element type N No
Thermal element type R No
Thermal element type S No
Thermal element type T No
Infrared measurement No
Separate sensor No

Article numbers

Article number 7M504966
EAN 4009816016669
UBB 500583170203
UNSPSC 41112212
Manufacturer article nr  10301402
Do not close this page. This message will disappear, when the page is fully loaded.