text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Safety anti-slip mat BLACK-CAT Panther -BCP- L4 m W1.2 m dm4.5 mm 1 roll WADO


Article number 7L562374
Colour Black
Width (mm) 1200
Length (mm) 4000
Packed per 1

Specifications

Colour Black
Width (mm) 1200
Length (mm) 4000

Article numbers

Article number 7L562374
EAN 4034216150699
UBB 500583158265
UNSPSC 31211605
Manufacturer article nr  110467146
Do not close this page. This message will disappear, when the page is fully loaded.