text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Compressor Aerotec Airliner 5 GO 200 l/min 10 bar 1.1 kW 230 V 50 Hz 5 l AEROTEC


Article number 7I167111
Colour Other
Width (mm) 7.48
Height (mm) 14.9
Amperage (A) 13
Weight (g) 8.5
Max. pressure (bar) 10
Motor power (kW) 1.1
Packed per 1

Specifications

Colour Other
Width (mm) 7.48
Height (mm) 14.9
Amperage (A) 13
Weight (g) 8.5
Max. pressure (bar) 10
Motor power (kW) 1.1
Rotational speed (1/min) 3400
Sound performance level (dBA) 78
Type of motor Electrical
Connection voltage (V) 230
Frequency 50 Hz
Delivery quantity (kg) 0.11
Tank capacity (l) 5
With automatic start/stop Yes
Number of cylinders 1
With motor protection Yes
With spring security No
With outlet valve Yes
With condensate drain No
Hose connection Rapid coupling
Max. operating pressure (psi) (psi (lbf/in²)) 145
Lubrication type None
Number of outgoing connections 1
Mobile Yes
Drive Direct
With non-return valve Yes
Connection size outlet Other
Type 25112001, Aerotec Airliner 5 GO

Article numbers

Article number 7I167111
EAN 4260135773279
UBB 500583113955
UNSPSC 40151601
Manufacturer article nr  200680
Do not close this page. This message will disappear, when the page is fully loaded.